Hoffman (nVent) F6690EIN 90-Degree Elbow-Inside Opening, 6 x 6 inches | Graybar Store
     
Hoffman (nVent) - 90-Degree Elbow-Inside Opening, 6 x 6 inches - F6690EIN
+ / - Hover over image to Zoom
Other Views

    90-Degree Elbow-Inside Opening, 6 x 6 inches

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F6690EIN
    SKU: 22065188
    $56.97
    Checking Pricing
         
    Fitting Type:90 Degree Elbow
    Size:4 x 4 in.
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F6690EIN
    • Size 4 x 4 in.
    • UNSPSC 39131711
    • Fitting Type 90 Degree Elbow
    • Material Finish Steel
    • Materials Steel
    • SKU Spec Sheet
      F6690EIN Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Inside opening 90 degree elbow for wireway; 6 Inch x 6 Inch, steel.