Ideal Industries 90-173 Flexible Bit Extension, 1/4 x 36 in. | Graybar Store
     
Ideal Industries - Flexible Bit Extension, 1/4 x 36 in. - 90-173
+ / - Hover over image to Zoom
Other Views

    Flexible Bit Extension, 1/4 x 36 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 90-173
    SKU: 25066933
    $28.60
    Checking Pricing
         
    Size:1/4 in.
    Standard:RoHS
    Length:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 90-173
    • Size 1/4 in.
    • Application 3/16 and 1/4 in. Shaft Diameters
    • Type Flexible
    • UNSPSC 27112813
    Product Overview:
    Flexible bit extension is 1/4 inch and 36 inches long. Flexible bit extension connects to the chuck end of shaft to increase the length of the bit.