Ideal Industries 90-085 Flexible Bit, 1/2 in. | Graybar Store
Ideal Industries - Flexible Bit, 1/2 in. - 90-085
+ / - Hover over image to Zoom
Other Views

    Flexible Bit, 1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 90-085
    SKU: 25670513
    Checking Pricing
    Overall Length (Inches):54 in.
    Point Type:Screw
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 90-085
    • Application For Easy To Tough Wood Drilling
    • Type Screw Point, Type B
    • UNSPSC 27111537
    • Overall Length (Inches) 54 in.
    Product Overview:
    1/2 in. Screw Point Flexible Drill Bits, Type B
    Fast and aggressive, self-starting bit. Ultra-sharp ground threads provide increased pulling power through obstructions. Designed for easy to tough wood drilling.