Ideal Industries 90-063 Flexible Bit, 1/4 in. | Graybar Store
     
Ideal Industries - Flexible Bit, 1/4 in. - 90-063
+ / - Hover over image to Zoom
Other Views

    Flexible Bit, 1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 90-063
    SKU: 25066903
    $42.67
    Checking Pricing
         
    Standard:RoHS
    Length:54 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 90-063
    • Type Serrated Combination, Type C
    • UNSPSC 27111537
    • Length 54 in.
    • For Use With For Easy To Medium Wood Drilling And Light Metal
    • Standard RoHS
    • SKU Spec Sheet
      90-063 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/4 in. Serrated Combination Flexible Bit
    Fast and aggressive, self-starting bit. Ultra-sharp ground threads provide increased pulling power through obstructions. Designed for easy to tough wood and light metal drilling.