Arlington RTS4 9 x 5-5/8 Inch Roof Topper ® Open Base Rooftop Support | Graybar Store
     
Arlington - 9 x 5-5/8 Inch Roof Topper ® Open Base Rooftop Support - RTS4
+ / - Hover over image to Zoom
Other Views

    9 x 5-5/8 Inch Roof Topper ® Open Base Rooftop Support

    Manufacturer: Arlington
    Manufacturer #: RTS4
    SKU: 25400742
    $27.54
    Checking Pricing
         
    Height:5-5/8 in.
    Width:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTS4
    • UNSPSC 39121701
    • Height 5-5/8 in.
    • Materials UV-Rated Recycled Plastic
    • Width 9 in.
    • For Use With Conduit, Raceway
    • SKU Spec Sheet
      RTS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Roof Topper® rooftop support is 9 inches wide and 5-5/8 inches high.