Jameson 9-25-AK Good Buddy Accessory and Repair Kit, 3/8 in. Rod | Graybar Store
     
Jameson - Good Buddy Accessory and Repair Kit, 3/8 in. Rod - 9-25-AK
+ / - Hover over image to Zoom
Other Views

    Good Buddy Accessory and Repair Kit, 3/8 in. Rod

    Manufacturer: Jameson
    Manufacturer #: 9-25-AK
    SKU: 89024263
    $75.74
    Checking Pricing
         
    Quick Order:Y
    Capacity:3/8 in. rod
    Conduit Size (Inches):2 to 4 in.
    Kit Includes:Adhesive, Canvas Pouch, Emery Cloth, End Ferrule and Splice Ferrule
    Tool Application:3/8 in. rod size
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 9-25-AK
    • Type Conduit Rodder Repair Kit
    • UNSPSC 39121718
    • Brand Good Buddy®
    • Capacity 3/8 in. rod
    • Conduit Size (Inches) 2 to 4 in.
    • Kit Includes Adhesive, Canvas Pouch, Emery Cloth, End Ferrule and Splice Ferrule
    • Length 8 in.
    • Materials Brass
    • Tool Application 3/8 in. rod size
    • For Use With 3/8 in. rod
    • SKU Spec Sheet
      9-25-AK Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Jameson 9-25-AK Accessory and Repair Kit for Good Buddy Electrical Fish Tape Duct Rodder for 3/8-inch Fiberglass Rod
    The Good Buddy accessory and repair kit is designed for 3/8-inch fiberglass rod. This useful kit includes everything you need to splice broken rod or replace end ferrules on the job site. All items store in a canvas pouch that attaches to the rodder frame for easy access.