Fluke FLK-TIX560 60HZ 8X Zoom Fluke Expert Infrared Camera | Graybar Store
Fluke - 8X Zoom Fluke Expert Infrared Camera - FLK-TIX560 60HZ
+ / - Hover over image to Zoom
Other Views

    8X Zoom Fluke Expert Infrared Camera

    Manufacturer: Fluke
    Manufacturer #: FLK-TIX560 60HZ
    SKU: 25694121
    Checking Pricing
    Tool Application:Infrared Inspection
    Power Source:Li-Ion Rechargeable Smart Battery Pack
    Display Type:LCD Backlight
    Additional Features:Image Sharpening
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-TIX560 60HZ
    • UNSPSC 41113630
    • Additional Features Image Sharpening
    • Display Type LCD Backlight
    • Power Source Li-Ion Rechargeable Smart Battery Pack
    • Tool Application Infrared Inspection
    • ECCN 6A003.b.4.b
    • Country of Origin US - USA
    Product Overview:
    Fluke expert infrared camera has 8X zoom and image sharpening.
    Fluke Expert Infrared Camera Includes:
    • Thermal Imager with Infrared Lens
    • AC Power Supply and Batter Pack Charger
    • (2) Rugged Lithium Ion Smart Battery Packs
    • USB Cable
    • HDMI Video Cable
    • Rugged, Hard Carrying Case
    • Adjustable Neck and Hand Strap
    • Flash Drive with SmartView® Software and User Manual
    • Warranty Registration Card
    • Calibration Certificate