GE Lighting 71/2S/CW CARD 8W S11 Standard Incandescent, Medium Base | Graybar Store
     
GE Lighting - 8W S11 Standard Incandescent, Medium Base - 71/2S/CW CARD
+ / - Hover over image to Zoom
Other Views

    8W S11 Standard Incandescent, Medium Base

    Manufacturer: GE Lighting
    Manufacturer #: 71/2S/CW CARD
    SKU: 88111468
    $3.83
    Checking Pricing
         
    Initial Lumens:39
    Packaging:240 Per Case
    Rated Life (Hour):1400
    Wattage:8
    Alternate Manufacturer Part No.:41267
    Color:White
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 71/2S/CW CARD
    • Color White
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 41267
    • Base Type Medium
    • Bulb Shape C7
    • Initial Lumens 39
    • Rated Life (Hour) 1400
    • Wattage 8
    • Packaging 240 Per Case
    • Voltage Rating 120V
    • SKU Spec Sheet
      71/2S/CW CARD Spec Sheet
    • ECCN EAR99
    • Country of Origin PH - Philippines
    Product Overview:
    GE Nightlight soft white S11 8W with 1400 rated life hours.