Cooper Lighting (Eaton) 8TSNLED-LD4-88SL-UNV-L840-CD1-U Metalux SNLED Series Striplight, LED, Lensed, 120/277V, 4ft., 8800 Lumens, 4000K, (1) 0-10V Dimming Driver | Graybar Store
     
Cooper Lighting (Eaton) - Metalux SNLED Series Striplight, LED, Lensed, 120/277V, 4ft., 8800 Lumens, 4000K, (1) 0-10V Dimming Driver - 8TSNLED-LD4-88SL-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux SNLED Series Striplight, LED, Lensed, 120/277V, 4ft., 8800 Lumens, 4000K, (1) 0-10V Dimming Driver

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TSNLED-LD4-88SL-UNV-L840-CD1-U
    SKU: 25806712
    $0.00
    Checking Pricing
         
    Fixture Size (feet):8 ft.
    Lumens:8800
    Color Temperature (Kelvin):4000
    Driver:(1) 0-10V Dimming
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TSNLED-LD4-88SL-UNV-L840-CD1-U
    • Type Lensed-Narrow
    • Brand Metalux
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 8 ft.
    • Lamp Type LED
    • Lumens 8800
    • Series SNLED
    • Voltage 120/277V
    • Driver (1) 0-10V Dimming
    • ECCN EAR99
    Product Overview: