Cooper Lighting (Eaton) 8TMBF-232-NB-UNV-GE-GE432MAXPHULTRA Metalux® High Bay, Micro-Bay Series, (2)32WT8 Fluorescent Lamps, 4ft., Normal Beam, GE432MAXPHULTRA Ballast | Graybar Store
     
Cooper Lighting (Eaton) - Metalux® High Bay, Micro-Bay Series, (2)32WT8 Fluorescent Lamps, 4ft., Normal Beam, GE432MAXPHULTRA Ballast - 8TMBF-232-NB-UNV-GE-GE432MAXPHULTRA
+ / - Hover over image to Zoom
Other Views

    Metalux® High Bay, Micro-Bay Series, (2)32WT8 Fluorescent Lamps, 4ft., Normal Beam, GE432MAXPHULTRA Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TMBF-232-NB-UNV-GE-GE432MAXPHULTRA
    SKU: 25472353
    $0.00
    Checking Pricing
         
    Fixture Size (feet):4 ft.
    No. of Lamps:2
    Fluorescent Lamp Type:32WT8
    Additional Features:Normal Beam Reflector
    Voltage Rating:120/277V
    Ballast Type:GE432MAXPHULTRA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TMBF-232-NB-UNV-GE-GE432MAXPHULTRA
    • Additional Features Normal Beam Reflector
    • Ballast Type GE432MAXPHULTRA
    • Brand Metalux
    • Fixture Size (feet) 4 ft.
    • Fluorescent Lamp Type 32WT8
    • Lamp Type T8 Fluorescent
    • No. of Lamps 2
    • Series Micro-Bay
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview: