Cooper Lighting (Eaton) 8TIAF-232-UNV-EB81-U Metalux® Industrial Apertured Uplight Fixture, Light Duty, 120/277V, 8 ft., (4) 32WT8 | Graybar Store
     
Cooper Lighting (Eaton) - Metalux® Industrial Apertured Uplight Fixture, Light Duty, 120/277V, 8 ft., (4) 32WT8 - 8TIAF-232-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Metalux® Industrial Apertured Uplight Fixture, Light Duty, 120/277V, 8 ft., (4) 32WT8

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TIAF-232-UNV-EB81-U
    SKU: 25243555
    $0.00
    Checking Pricing
         
    Ballast Type:Instant Start Electronic
    No. of Lamps:4
    Nom. Length (Inches):96 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TIAF-232-UNV-EB81-U
    • UNSPSC 39111612
    • Ballast Type Instant Start Electronic
    • Brand Metalux Industrial
    • Lamp Type T8
    Product Overview:
    4 Lamp, Tanden 8 ft. Industrial Apertured Uplight, CEE Listed Electronic Ballast, T8, Flip-Up Sockets