Molex 8R4006A18A120 Specialty Receptacle, 4 A, 250 V AC/DC, 4-Pole, NEMA 6, Black | Graybar Store
     
Molex - Specialty Receptacle, 4 A, 250 V AC/DC, 4-Pole, NEMA 6, Black - 8R4006A18A120
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 4 A, 250 V AC/DC, 4-Pole, NEMA 6, Black

    Manufacturer: Molex
    Manufacturer #: 8R4006A18A120
    SKU: 98290937
    $15.06
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:4 A
    Voltage Rating:250 V ac/dc
    Number of Poles:4-Pole
    NEMA Rating:NEMA 6
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 8R4006A18A120
    • Color Black
    • Amperage 4 A
    • UNSPSC 39121406
    • NEMA Rating NEMA 6
    Product Overview:
    Specialty Receptacle, 4 A, 250 V AC/DC, 4, NEMA 6, Black