Erico (nVent) 8P4I Push-In EMT Conduit Clamp For 1/2 in. EMT | Graybar Store
     
Erico (nVent) - Push-In EMT Conduit Clamp For 1/2 in. EMT - 8P4I
+ / - Hover over image to Zoom
Other Views

    Push-In EMT Conduit Clamp For 1/2 in. EMT

    Manufacturer: Erico (nVent)
    Manufacturer #: 8P4I
    SKU: 88091854
    $0.68
    Checking Pricing
         
    Load Rating (Pound):15 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position:Horizontal/Vertical Mount
    Trade Size:1/2 in.
    Use With:EMT Conduit
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 8P4I
    • UNSPSC 39121701
    • Hole Size 1/4 in.
    • Load Rating (Pound) 15 lb. (Horizontal); 25 lb. (Vertical)
    • Materials Spring Steel
    Product Overview:
    Push-In EMT Conduit Clamp For 1/2 in. EMT, 1/4 in. Hole, Threaded
    • Push-In Installation of Conduit
    • Eliminates Need For Offset Bending Conduit
    • May be Used For Either Vertical or Horizontal Installations