L. H. Dottie 8MB5161 5/16 x 1 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread | Graybar Store
     
L. H. Dottie - 5/16 x 1 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread - 8MB5161
+ / - Hover over image to Zoom
Other Views

    5/16 x 1 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 8MB5161
    SKU: 25692528
    $0.48
    Checking Pricing
         
    Length:1 in.
    Thread Size:5/16-18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 8MB5161
    • Length 1 in.
    • Thread Size 5/16-18
    • ECCN EAR99
    Product Overview:
    Grade 8 yellow zinc 5/16 x 1 in. hex head cap screws. Hex size 1/2 in.