L. H. Dottie 8MB38112 3/8 x 1-1/2 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread | Graybar Store
     
L. H. Dottie - 3/8 x 1-1/2 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread - 8MB38112
+ / - Hover over image to Zoom
Other Views

    3/8 x 1-1/2 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 8MB38112
    SKU: 25368939
    $0.00
    Checking Pricing
         
    Length:1-1/2 in. L
    Thread Size:3/8-16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 8MB38112
    • Length 1-1/2 in. L
    • Thread Size 3/8-16 in.
    • ECCN EAR99
    Product Overview:
    Grade 8 yellow zinc 3/8 x 1-1/2 in. hex head cap screws. Hex size 9/16 in. Package of 100.