L. H. Dottie 8MB141 1/4 x 1 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread | Graybar Store
     
L. H. Dottie - 1/4 x 1 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread - 8MB141
+ / - Hover over image to Zoom
Other Views

    1/4 x 1 in. Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 8MB141
    SKU: 25407389
    $27.39
    Checking Pricing
         
    Length:1 in.
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 8MB141
    • Length 1 in.
    • Thread Size 1/4-20 in.
    • ECCN EAR99
    Product Overview:
    Grade 8 yellow zinc 1/4 x 1 in. hex head cap screws. Hex size 7/16 in.