Wiremold (Legrand) 8CTCNK Surface Style Cover Assembly, Evolution Series RFB6E/RFB6E-OG Floor Boxes, Die-Cast Aluminum, Nickel | Graybar Store
     
Wiremold (Legrand) - Surface Style Cover Assembly, Evolution Series RFB6E/RFB6E-OG Floor Boxes, Die-Cast Aluminum, Nickel - 8CTCNK
+ / - Hover over image to Zoom
Other Views

    Surface Style Cover Assembly, Evolution Series RFB6E/RFB6E-OG Floor Boxes, Die-Cast Aluminum, Nickel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 8CTCNK
    SKU: 25167241
    $363.90
    Checking Pricing
         
    Color:Nickel
    Material:Die-Cast Aluminum
    Mounting Type:Screw
    Use With:Evolution 8AT Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 8CTCNK
    • Color Nickel
    • UNSPSC 39121328
    • Mounting Type Screw
    • Material Die-Cast Aluminum
    • Use With Evolution 8AT Series
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Die-cast aluminum cover assembly, nickel.