General Cable 8C18FS-CMP-NA-R-B-FG-GCC E2208S.41.86, Electronic Cable, Plenum, (8) 18 AWG Conductors, Natural, 1000 ft. Reel | Graybar Store
     
General Cable - E2208S.41.86, Electronic Cable, Plenum, (8) 18 AWG Conductors, Natural, 1000 ft. Reel - 8C18FS-CMP-NA-R-B-FG-GCC
+ / - Hover over image to Zoom
Other Views

    E2208S.41.86, Electronic Cable, Plenum, (8) 18 AWG Conductors, Natural, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 8C18FS-CMP-NA-R-B-FG-GCC
    SKU: 22086410
    $500.62
    Checking Pricing
    Items sold in feet or each.
         
    Conductor Size:18 AWG
    Conductor Material:Tinned Copper
    Length:1000 ft.
    No. of Conductors:8
    Cable Type:Plenum
    Color:Natural
    Alternate Manufacturer Part No.:E2208S.41.86
    Standard:NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
    Brand or Series:Carol®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 8C18FS-CMP-NA-R-B-FG-GCC
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 8
    • Application Sound/Alarm, Security
    • Type Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E2208S.41.86
    • Brand or Series Carol®
    • Conductor Material Tinned Copper
    • Conductor Size 18 AWG
    • Insulation Material Flexguard PVC
    • Jacket Material Flexguard PVC
    • Length 1000 ft.
    • Shielded Aluminum Polyester Foil
    • Standard NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
    • SKU Spec Sheet
      8C18FS-CMP-NA-R-B-FG-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (8) 18 AWG conductors. Natural cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is E2208S.41.86
    Multi-conductor plenum electronic cable is used for power-limited control circuits and wiring intercom, security, audio and background music.