Wiremold (Legrand) 8ATC2PGY Evolution Series 8 in. Poke-Thru Device, Recessed Prewired, Surface Style, Grey | Graybar Store
     
Wiremold (Legrand) - Evolution Series 8 in. Poke-Thru Device, Recessed Prewired, Surface Style, Grey - 8ATC2PGY
+ / - Hover over image to Zoom
Other Views

    Evolution Series 8 in. Poke-Thru Device, Recessed Prewired, Surface Style, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 8ATC2PGY
    SKU: 25806232
    $1,102.98
    Checking Pricing
         
    Color:Grey
    Conduit Entry (Inches):3/4 in. - 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 8ATC2PGY
    • Color Grey
    • UNSPSC 39121328
    • Conduit Entry (Inches) 3/4 in. - 2 in.
    Product Overview:
    Evolution series 8 in. recessed prewired poke-thru assembly with surface style cover for installation in a concrete floor. Grey finish aluminum cover.