Wiremold (Legrand) 8ATC2PAL Evolution Series 8 in. Poke-Thru Device, Recessed Prewired, Surface Style, Aluminum | Graybar Store
     
Wiremold (Legrand) - Evolution Series 8 in. Poke-Thru Device, Recessed Prewired, Surface Style, Aluminum - 8ATC2PAL
+ / - Hover over image to Zoom
Other Views

    Evolution Series 8 in. Poke-Thru Device, Recessed Prewired, Surface Style, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 8ATC2PAL
    SKU: 25806142
    $1,058.41
    Checking Pricing
         
    Color:Aluminum
    Conduit Entry (Inches):3/4 in. - 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 8ATC2PAL
    • Color Aluminum
    • UNSPSC 39121328
    • Conduit Entry (Inches) 3/4 in. - 2 in.
    • Series Evolution 8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For carpet, tile, wood and laminate concrete floor coverings. For use in 8 in. diameter opening. Devices are recessed 3-1/4 in. below floor surface. Die-cast aluminum cover.