Wiremold (Legrand) 8ATC2AL Poke-Thru Assemblies, Aluminum, 3/4 (Bottom) in., 8 in., 2 Fire Rating | Graybar Store
     
Wiremold (Legrand) - Poke-Thru Assemblies, Aluminum, 3/4 (Bottom) in., 8 in., 2 Fire Rating - 8ATC2AL
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Aluminum, 3/4 (Bottom) in., 8 in., 2 Fire Rating

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 8ATC2AL
    SKU: 25806219
    $1,072.39
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Aluminum
    Conduit Entry (Inches):3/4 (Bottom)
    Fire Rating (Hours):2
    Core Size:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 8ATC2AL
    • Color Aluminum
    • UNSPSC 39121328
    • Conduit Entry (Inches) 3/4 (Bottom)
    • Fire Rating (Hours) 2
    • ECCN EAR99
    • Country of Origin US - USA
    • Core Size 8 in.
    Product Overview:
    Evolution 8ATC2 Series Recessed Assembly with Surface Style Cover
    For carpet, tile, wood and laminate concrete floor coverings. For use in 8 (203mm) diameter opening. Devices are recessed 3 1/4 (83mm) below floor surface. Die-cast aluminum cover is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, (BZ) bronze, and (AL) aluminum. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartments: No Device Plates are provided. For Bottom Feed Compartments: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4 Conduit Housing Assembly (also includes junction box attached to the 3/4 conduit). NOTE: UL Fire Classified for up to 2-hour rated floors;Aluminium cover assemblies. The Evolution Series poke-thru design includes all metal die-cast aluminium cover assemblies, with two unique spring-loaded slide egress doors. Available in surface style and flush style in standard finishes of brass, gray, black, nickel, bronze, and aluminium offering a wider range of aesthetic options;Meets ADA Accessibility Guidelines. Wide trim flange is designed to meet the ADA Accessibility Guidelines as it pertains to ADA Standard 4.5 which addresses changes in floor and ground surface levels. The poke-thru trim flanges are beveled so the slope is no greater than 1:2 ratio;UL Listed and UL Fire Classified to U.S. and Canadian safety standards. UL Fire rated for up to 2-hour rated floors maintains the fire classification of the floor;This product meets the material restrictions of RoHS