Wiremold (Legrand) 897CTCAL Floor Box Assembly, Brushed Aluminum, Polycarbonate Cover, Duplex Receptacle | Graybar Store
     
Wiremold (Legrand) - Floor Box Assembly, Brushed Aluminum, Polycarbonate Cover, Duplex Receptacle - 897CTCAL
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Brushed Aluminum, Polycarbonate Cover, Duplex Receptacle

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 897CTCAL
    SKU: 25060549
    $262.57
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Brushed Aluminum
    Cover Style:Polycarbonate
    Cover Type:Duplex Receptacle
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 897CTCAL
    • Color Brushed Aluminum
    • UNSPSC 39121307
    • Cover Style Polycarbonate
    • Cover Type Duplex Receptacle
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ratchet-Pro 881 Series Multiple Service Floor Box Cover Kit
    For 881 PVC Floor Box. Kit complete 897CTCBS with prewired 20A duplex receptacle (receptacle can be wired as standard receptacle or Isolated Ground), flange and slide holder, 881ADP Adapter, and 881DIV Divider. Includes Wiremold CM Series Open System unloaded adapters, Ortronics TracJack adapters and 2 TechChoice Cat 5e modular jacks. Modular jacks sold separately. CAUTION: Not for use on concrete pours less than 4 1/2 (114mm) deep. Not for use when concrete is the finished floor. Use only for tile, carpet, or wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service