Wiremold (Legrand) 896TCK Communication/Power Cover Plate, 880 Series Floor Boxes, 2-1/4 in. Threaded Opening, Carpet Applications, Brass | Graybar Store
     
Wiremold (Legrand) - Communication/Power Cover Plate, 880 Series Floor Boxes, 2-1/4 in. Threaded Opening, Carpet Applications, Brass - 896TCK
+ / - Hover over image to Zoom
Other Views

    Communication/Power Cover Plate, 880 Series Floor Boxes, 2-1/4 in. Threaded Opening, Carpet Applications, Brass

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 896TCK
    SKU: 92098728
    $51.93
    Checking Pricing
         
    Color:Brass
    Material:Brass
    Mounting Type:Screw
    Use With:880 Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 896TCK
    • Color Brass
    • UNSPSC 39121307
    • Mounting Type Screw
    • Material Brass
    • Use With 880 Series Floor Boxes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Brass communications or power cover plate with 2-1/4 in. threaded opening for tile. For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified