Wiremold (Legrand) 895TAL Communication/Power Cover Plate, 880 Series Floor Boxes, Duplex Opening with Flip Lids, Tile Applications, Brushed Aluminum | Graybar Store
     
Wiremold (Legrand) - Communication/Power Cover Plate, 880 Series Floor Boxes, Duplex Opening with Flip Lids, Tile Applications, Brushed Aluminum - 895TAL
+ / - Hover over image to Zoom
Other Views

    Communication/Power Cover Plate, 880 Series Floor Boxes, Duplex Opening with Flip Lids, Tile Applications, Brushed Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 895TAL
    SKU: 25405984
    $79.87
    Checking Pricing
         
    Color:Brushed Aluminum
    Material:Aluminum
    Mounting Type:Screw Mount
    Use With:880 Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 895TAL
    • Color Brushed Aluminum
    • UNSPSC 39121307
    • Mounting Type Screw Mount
    • Material Aluminum
    • Use With 880 Series Floor Boxes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Brushed aluminum duplex cover plate with flip lids, 4-1/4 in. for tile. For carpet or tile installations. All cover plates are furnished with gasket and three screws.