3M 8934-12MMX55M Utility Filament Tape, 12 mm x 55 mm | Graybar Store
     
3M - Utility Filament Tape, 12 mm x 55 mm - 8934-12MMX55M
+ / - Hover over image to Zoom
Other Views

    Utility Filament Tape, 12 mm x 55 mm

    Manufacturer: 3M
    Manufacturer #: 8934-12MMX55M
    SKU: 97212458
    $2.90
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8934-12MMX55M
    • UNSPSC 31201500
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Tartan Filament Tape , 12 mm x 55 m
    Tartan Filament Tape , 12 mm x 55 m