Belden 8918 0101000 Hook-Up Lead Wire, 18 AWG, Black | Graybar Store
     
Belden - Hook-Up Lead Wire, 18 AWG, Black - 8918 0101000
+ / - Hover over image to Zoom
Other Views

    Hook-Up Lead Wire, 18 AWG, Black

    Manufacturer: Belden
    Manufacturer #: 8918 0101000
    SKU: 99753214
    $548.94
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:1000 ft.
    Conductor Size:18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8918 0101000
    • Color Black
    • UNSPSC 26121600
    • Conductor Size 18 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    8918 Series Hook-up/Lead Wire, 18 AWG, 2500V peak for electronic circuits, and internal wiring of electronic and electrical equipment