Belden 8918 0091000 Hook-Up and Lead Wire, 18 AWG, 1 Conductor, 1000 ft., White | Graybar Store
     
Belden - Hook-Up and Lead Wire, 18 AWG, 1 Conductor, 1000 ft., White - 8918 0091000
+ / - Hover over image to Zoom
Other Views

    Hook-Up and Lead Wire, 18 AWG, 1 Conductor, 1000 ft., White

    Manufacturer: Belden
    Manufacturer #: 8918 0091000
    SKU: 99916577
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Conductor Size:18 AWG
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8918 0091000
    • Color White
    • UNSPSC 26121603
    • Conductor Size 18 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hook-Up and Lead Wire, 18 AWG, 1 Conductor, 1000 ft., White, Tinned Copper,