Belden 8916 009500 Hook-Up Wire, 14 AWG, White, 500 ft. L | Graybar Store
     
Belden - Hook-Up Wire, 14 AWG, White, 500 ft. L - 8916 009500
+ / - Hover over image to Zoom
Other Views

    Hook-Up Wire, 14 AWG, White, 500 ft. L

    Manufacturer: Belden
    Manufacturer #: 8916 009500
    SKU: 99726875
    $1,196.90
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:14 AWG
    Color:White
    Length:500 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8916 009500
    • Color White
    • Type Hook-Up Wire
    • UNSPSC 26121600
    Product Overview:
    Wire, Hook-Up Wire, #14 AWG, White, 500 ft.