Square D (Schneider Electric) 8910DPA24V04 Definite Purpose Contactor, Open Style, 600Vac Max. | Graybar Store
     
Square D (Schneider Electric) - Definite Purpose Contactor, Open Style, 600Vac Max. - 8910DPA24V04
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Contactor, Open Style, 600Vac Max.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA24V04
    SKU: 99691792
    $104.10
    Checking Pricing
         
    Voltage Rating:600 Vac
    Poles:4
    Coil Voltage:277V
    Contact Operation:4NO
    Quick Order:Y
    Full Load Amps:25A
    Locked Rotor:150A at 230V, 125A at 460V, 100A at 575V
    Resistive Load:35A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA24V04
    • UNSPSC 39121529
    • Class Rating 8910
    • Coil Voltage 277V
    • Contact Operation 4NO
    • Enclosure Style Open
    • Full Load Amps 25A
    • Poles 4
    • Voltage Rating 600 Vac
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    • Resistive Load 35A
    • Locked Rotor 150A at 230V, 125A at 460V, 100A at 575V
    Product Overview:
    CONTACTOR 600VAC 25AMP DPA +OPTIONS