Square D (Schneider Electric) 8910DP21V02Y248Y256 Definite Purpose Contactor, Compact, Type DP, Open Style, 1-Pole, 30A Resistive Load, 25A Full Load, 120/110V, Cover Included | Graybar Store
     
Square D (Schneider Electric) - Definite Purpose Contactor, Compact, Type DP, Open Style, 1-Pole, 30A Resistive Load, 25A Full Load, 120/110V, Cover Included - 8910DP21V02Y248Y256
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Contactor, Compact, Type DP, Open Style, 1-Pole, 30A Resistive Load, 25A Full Load, 120/110V, Cover Included

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DP21V02Y248Y256
    SKU: 25425654
    $63.84
    Checking Pricing
         
    Voltage Rating:600 Vac
    Poles:1-Pole
    Coil Voltage:120/110V
    Contact Operation:1NO
    Full Load Amps:25A
    Locked Rotor:150A at 277V, 125A at 460V, 100A at 575V
    Resistive Load:30A
    Additional Features:Contact Cover Included
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DP21V02Y248Y256
    • UNSPSC 39121529
    • Additional Features Contact Cover Included
    • Class Rating 8910
    • Coil Voltage 120/110V
    • Contact Operation 1NO
    • Enclosure Style Open
    • Full Load Amps 25A
    • Poles 1-Pole
    • Voltage Rating 600 Vac
    • ECCN EAR99
    • Country of Origin CN - China
    • Resistive Load 30A
    • Locked Rotor 150A at 277V, 125A at 460V, 100A at 575V
    Product Overview:
    CONTACTOR 600VAC 25AMP DP+OPTIONS