Square D (Schneider Electric) 8903SMO11V08 Multipole Lighting Contactor, Type S, Mechanically Held, Open Type Enclosure, 4-Pole, 30A, 208V | Graybar Store
     
Square D (Schneider Electric) - Multipole Lighting Contactor, Type S, Mechanically Held, Open Type Enclosure, 4-Pole, 30A, 208V - 8903SMO11V08
+ / - Hover over image to Zoom
Other Views

    Multipole Lighting Contactor, Type S, Mechanically Held, Open Type Enclosure, 4-Pole, 30A, 208V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SMO11V08
    SKU: 25900532
    $759.06
    Checking Pricing
         
    Amperage Rating:30A
    Coil Voltage:208V
    Poles:4
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SMO11V08
    • Type Electrically Held
    • Amperage Rating 30A
    • Class Rating 8903
    • Coil Voltage 208V
    • Enclosure Style Open
    • Poles 4
    Product Overview:
    LIGHTING CONTACTOR 600VAC 30A NEMA