Ideal Industries 89-740WH Keystone Faceplate, Screw Mount, White, 1 per Package, One Gang Bracket, Modular Jack | Graybar Store
     
Ideal Industries - Keystone Faceplate, Screw Mount, White, 1 per Package, One Gang Bracket, Modular Jack - 89-740WH
+ / - Hover over image to Zoom
Other Views

    Keystone Faceplate, Screw Mount, White, 1 per Package, One Gang Bracket, Modular Jack

    Manufacturer: Ideal Industries
    Manufacturer #: 89-740WH
    SKU: 25865041
    $1.21
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Packaging:1 per Package
    Bracket Size:One Gang
    Jack Type:Modular Jack
    Use With:Modular Jack
    Part Number:89-740WH
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-740WH
    • Bracket Size One Gang
    • Color White
    • Jack Type Modular Jack
    • Part Number 89-740WH
    • Type Keystone Faceplate
    • UNSPSC 43201612
    • Mounting Screw Mount
    • Packaging 1 per Package
    • Use With Modular Jack
    • ECCN EAR99
    Product Overview:
    Keystone Faceplate, Screw Mount, White, 1 per Package, One Gang, Modular Jack, 89-740WH