Ideal Industries 89-506 89-500 Series Terminal Strip-Standard, 60A, 600V, #10-32 Slotted Nickel-Plated Brass Terminal Screw Size, 22-6 AWG, 6-Pole | Graybar Store
     
Ideal Industries - 89-500 Series Terminal Strip-Standard, 60A, 600V, #10-32 Slotted Nickel-Plated Brass Terminal Screw Size, 22-6 AWG, 6-Pole - 89-506
+ / - Hover over image to Zoom
Other Views

    89-500 Series Terminal Strip-Standard, 60A, 600V, #10-32 Slotted Nickel-Plated Brass Terminal Screw Size, 22-6 AWG, 6-Pole

    Manufacturer: Ideal Industries
    Manufacturer #: 89-506
    SKU: 22017140
    $32.32
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-506
    • UNSPSC 39121407
    • Materials Nickle-Plated Brass
    Product Overview:
    IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 6, Torque Rating: 20 IN-LB, Terminal Screw Size: 6