Ideal Industries 89-304 89-300 Series Terminal Strip, 30A, 300V, #6-32 Philslot Zinc-Plated Steel Terminal Screw Size, 22-14 AWG, 4-Pole | Graybar Store
     
Ideal Industries - 89-300 Series Terminal Strip, 30A, 300V, #6-32 Philslot Zinc-Plated Steel Terminal Screw Size, 22-14 AWG, 4-Pole - 89-304
+ / - Hover over image to Zoom
Other Views

    89-300 Series Terminal Strip, 30A, 300V, #6-32 Philslot Zinc-Plated Steel Terminal Screw Size, 22-14 AWG, 4-Pole

    Manufacturer: Ideal Industries
    Manufacturer #: 89-304
    SKU: 25163021
    $10.13
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-304
    • UNSPSC 39121407
    • Materials Zinc-Plated Steel Screw
    Product Overview:
    IDEAL, Terminal Strip, Wire Size: 22 - 14 AWG, Spacing: 0.375 IN, Amperage Rating: 20 AMP, Voltage Rating: 150 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 4, Torque Rating: 9 IN-LB, Terminal Screw Size: 4