Salisbury 89/1402 Glove, White, 100% Cotton, Lineman Glove, Knit Wrist Cuff | Graybar Store
     
Salisbury - Glove, White, 100% Cotton, Lineman Glove, Knit Wrist Cuff - 89/1402
+ / - Hover over image to Zoom
Other Views

    Glove, White, 100% Cotton, Lineman Glove, Knit Wrist Cuff

    Manufacturer: Salisbury
    Manufacturer #: 89/1402
    SKU: 99844139
    $4.86
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Glove Material Type:100% Cotton
    Style:Knit Wrist Cuff
    Glove Type:Lineman Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 89/1402
    • Color White
    • Style Knit Wrist Cuff
    • Application Electrical Safety
    • UNSPSC 46181504
    • Glove Material Type 100% Cotton
    • Glove Type Lineman Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    89 Series, Knit Wrist White Machine Knit, 100% Cotton, Length (in): 10