Streamlight 88853 PolyTac Tactical Flashlight, 275 Lumens | Graybar Store
     
Streamlight - PolyTac Tactical Flashlight, 275 Lumens - 88853
+ / - Hover over image to Zoom
Other Views

    PolyTac Tactical Flashlight, 275 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 88853
    SKU: 25422625
    $53.75
    Checking Pricing
         
    Lumen Output:275
    Power Source:(2) CR123A
    CBCP:9500
    Max. Run Time:65
    Product Includes:pocket clip
    Additional Features:Beam Distance (Meters) 678, Light Distribution High,Med,Low
    Length:5.34 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 88853
    • Type Tactical
    • Additional Features Beam Distance (Meters) 678, Light Distribution High,Med,Low
    • Lamp Type C4 LED
    • Length 5.34 in.
    • Lumen Output 275
    • Materials Nylon Polymer
    • Power Source (2) CR123A
    • Product Includes pocket clip
    • CBCP 9500
    • ECCN EAR99
    • Max. Run Time 65
    Product Overview:
    PolyTac alkaine Y
    PolyTac with lithium batteries. Clam packaged. Yellow