Lenox 88824 Spade Bit, 8.375 x 1-1/2 in. | Graybar Store
     
Lenox - Spade Bit, 8.375 x 1-1/2 in. - 88824
+ / - Hover over image to Zoom
Other Views

    Spade Bit, 8.375 x 1-1/2 in.

    Manufacturer: Lenox
    Manufacturer #: 88824
    SKU: 99463497
    $5.84
    Checking Pricing
         
    Drive Size:1/4 in.
    No. of Pieces:1 Pc.
    Packaging:BLISTER CARD
    Shank Size (Inches):6 Inch
    Tip Size:1-1/2 Inch
    Tip Style:PATENTED BLUE-GROVE POINT
    Length:8.375 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 88824
    • Type FLAT BITS
    • Brand Irwin
    • Drive Size 1/4 in.
    • Finish Metal Finish
    • Length 8.375 in.
    • No. of Pieces 1 Pc.
    • Shank Size (Inches) 6 Inch
    • Tip Size 1-1/2 Inch
    • Tip Style PATENTED BLUE-GROVE POINT
    • For Use With DRILL
    • Packaging BLISTER CARD
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FLAT BIT 1-1/2 Inch X 6 Inch
    Irwin Tools 88824 SPEEDBOR SPEEDBOR Standard Length Spade Bit, 1-1/2 IN Bit Diameter, 1/4 IN Diameter X 6 IN Length Shank, 1-1/2 IN Drill, Quick-Change Shank, For Carpentry, Electrical And Plumbing