Irwin Industrial Tools 88812 Irwin Drill Bit, 3/4 x 6 in. | Graybar Store
     
Irwin Industrial Tools - Irwin Drill Bit, 3/4 x 6 in. - 88812
+ / - Hover over image to Zoom
Other Views

    Irwin Drill Bit, 3/4 x 6 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 88812
    SKU: 25259275
    $3.84
    Checking Pricing
         
    Chuck Size:1/4 in.
    No. of Steps:1
    Packaging:Blister Card
    Point Type:Blue-Groove Point
    Shank Length (Inches):6 in.
    Size:3/4 in.
    Tip Style:Blue-Groove Point
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 88812
    • Size 3/4 in.
    • Type Spade Bits
    • Brand Irwin
    • Chuck Size 1/4 in.
    • Finish Metal Finish
    • Length 6 in.
    • Point Type Blue-Groove Point
    • Shank Length (Inches) 6 in.
    • Tip Style Blue-Groove Point
    • For Use With Drill
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3/4 Inch X 6 Inch Spade Bit