B-Line (Eaton) 8872 GRTGV NK Type 3R Screw Cover 8x8 Wireway without Knockouts, 6 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 8x8 Wireway  without Knockouts, 6 ft. - 8872 GRTGV NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 8x8 Wireway without Knockouts, 6 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8872 GRTGV NK
    SKU: 25133731
    $502.34
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Length:72 in.
    Width (Inches):8
    Depth:8.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8872 GRTGV NK
    • UNSPSC 39131714
    • Color / Finish PRE-GALVANIZED
    • Depth 8.00 in.
    • Length 72 in.
    • Materials 16 Gauge Steel
    • NEMA Ratings NEMA 3R, IP32
    • Width (Inches) 8
    • SKU Spec Sheet
      8872 GRTGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    72.00 Galv N3R SC Straight Section W/O KO
    72.00 GALV N3R SC STRAIGHT SECTION W/O KO