Molex 885030K03M300 Cordset, Cable Cord Set, 18 AWG, 5 Conductor, 30 m L | Graybar Store
     
Molex - Cordset, Cable Cord Set, 18 AWG, 5 Conductor, 30 m L - 885030K03M300
+ / - Hover over image to Zoom
Other Views

    Cordset, Cable Cord Set, 18 AWG, 5 Conductor, 30 m L

    Manufacturer: Molex
    Manufacturer #: 885030K03M300
    SKU: 25394663
    $354.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Female-Male Gender
    Standard:CSA, UL Listed
    Conductor Size:18 AWG
    No. of Conductors:5
    Length:30 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 885030K03M300
    • No. of Conductors 5
    • Type Cordset
    • UNSPSC 39121413
    • Additional Features Female-Male Gender
    • Conductor Size 18 AWG
    • Connection Type Threaded
    • Jacket Material TPE
    • Length 30 m
    • No. of Poles 5
    • Standard CSA, UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Cordset, Threaded, TPE, 18 AWG, 5, 30 m, Female-Male Gender, CSA Approved, UL Listed