Pass and Seymour (Legrand) 885-W Sierraplex Receptacle, 15A, 125V, Screw Terminal and Speedwire, White | Graybar Store
     
Pass and Seymour (Legrand) - Sierraplex Receptacle, 15A, 125V, Screw Terminal and Speedwire, White - 885-W
+ / - Hover over image to Zoom
Other Views

    Sierraplex Receptacle, 15A, 125V, Screw Terminal and Speedwire, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 885-W
    SKU: 90040693
    $5.91
    Checking Pricing
         
    Color:White
    Standard:UL 498
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 885-W
    • Color White
    • UNSPSC 39121406
    • Materials Thermoplastic
    • Standard UL 498
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Sierraplex Receptacle, 15A, 125V, Screw Terminal and Speedwire, White