Pass and Seymour (Legrand) 885-TRWRI Decorator Receptacle, Weather-Resistant, 15A, 125V, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Decorator Receptacle, Weather-Resistant, 15A, 125V, Ivory - 885-TRWRI
+ / - Hover over image to Zoom
Other Views

    Decorator Receptacle, Weather-Resistant, 15A, 125V, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 885-TRWRI
    SKU: 25280535
    $9.46
    Checking Pricing
         
    Color:Ivory
    Standard:UL 498
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 885-TRWRI
    • Color Ivory
    • UNSPSC 39121406
    • Materials Thermoplastic
    • Standard UL 498
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decorator Weather-Resistant Receptacle, 15A, 125V, Ivory