Pass and Seymour (Legrand) 885-TRI Decorator Receptacle, Tamper-Resistant, 15A, 125V, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Decorator Receptacle, Tamper-Resistant, 15A, 125V, Ivory - 885-TRI
+ / - Hover over image to Zoom
Other Views

    Decorator Receptacle, Tamper-Resistant, 15A, 125V, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 885-TRI
    SKU: 25185253
    $6.04
    Checking Pricing
         
    Color:Ivory
    Standard:UL 498, cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 885-TRI
    • Color Ivory
    • UNSPSC 39121406
    • Materials Thermoplastic
    • Standard UL 498, cULus
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Decorator Tamper-Resistant Receptacle, 15A, 125V, Ivory