Pass and Seymour (Legrand) 885-TR Decorator Receptacle, Tamper-Resistant, 15A, 125V, Brown | Graybar Store
     
Pass and Seymour (Legrand) - Decorator Receptacle, Tamper-Resistant, 15A, 125V, Brown - 885-TR
+ / - Hover over image to Zoom
Other Views

    Decorator Receptacle, Tamper-Resistant, 15A, 125V, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 885-TR
    SKU: 25280528
    $6.04
    Checking Pricing
         
    Color:Brown
    Standard:UL 498
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 885-TR
    • Color Brown
    • UNSPSC 39121406
    • Materials Thermoplastic
    • Standard UL 498
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decorator Tamper-Resistant Receptacle, 15A, 125V, Brown