B-Line (Eaton) 8848 G Type 1 Screw Cover 8x8 Wireway with Knockouts, 4 ft. | Graybar Store
     
B-Line (Eaton) - Type 1 Screw Cover 8x8 Wireway with Knockouts, 4 ft. - 8848 G
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover 8x8 Wireway with Knockouts, 4 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8848 G
    SKU: 88060374
    $242.76
    Checking Pricing
         
    Color / Finish:Grey
    Cover Type:Screw
    Height (Inches):8.00 In
    Length:48.00 In
    Width (Inches):8.00 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8848 G
    • UNSPSC 39131710
    • Color / Finish Grey
    • Cover Type Screw
    • Height (Inches) 8.00 In
    • Length 48.00 In
    Product Overview:
    48.00 SC Straight Section W/ KO
    Control and Power Cable, Cable and Wire Junction, Distribution and Termination