Molex 884030K05M200 A-Code Double-Ended Cordset, Female Straight to Male Straight, 22AWG PLTC-ER Cable, TPE Jacket, 4-Pole, 20M | Graybar Store
     
Molex - A-Code Double-Ended Cordset, Female Straight to Male Straight, 22AWG PLTC-ER Cable, TPE Jacket, 4-Pole, 20M - 884030K05M200
+ / - Hover over image to Zoom
Other Views

    A-Code Double-Ended Cordset, Female Straight to Male Straight, 22AWG PLTC-ER Cable, TPE Jacket, 4-Pole, 20M

    Manufacturer: Molex
    Manufacturer #: 884030K05M200
    SKU: 25634311
    $124.37
    Checking Pricing
         
    Amperage Rating:4.0A
    Color:Yellow
    Conductor Size:22 AWG
    Material:TPE
    Voltage Rating:250V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 884030K05M200
    • Color Yellow
    • UNSPSC 39121413
    • Amperage Rating 4.0A
    • Conductor Size 22 AWG
    • Material TPE
    • Voltage Rating 250V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: