Molex 884030K03M010 Double End Cordset, 4A, 250V AC/DC, 18AWG, TPE Cable, Female Straight to Male Straight, 4-Pole, 1M | Graybar Store
     
Molex - Double End Cordset, 4A, 250V AC/DC, 18AWG, TPE Cable, Female Straight to Male Straight, 4-Pole, 1M - 884030K03M010
+ / - Hover over image to Zoom
Other Views

    Double End Cordset, 4A, 250V AC/DC, 18AWG, TPE Cable, Female Straight to Male Straight, 4-Pole, 1M

    Manufacturer: Molex
    Manufacturer #: 884030K03M010
    SKU: 22127518
    $30.17
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:4.0A
    Color:Yellow
    Conductor Size:18 AWG
    Material:TPE
    Voltage Rating:250V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 884030K03M010
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 4.0A
    • Conductor Size 18 AWG
    • Material TPE
    • Voltage Rating 250V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: