Molex 884030A09M050 A-Code Double End Cordset, 4A, 250V AC/DC, 22AWG, UL 2661 PVC Cable, Female Straight to Male Straight, 4-Pole, 5M | Graybar Store
     
Molex - A-Code Double End Cordset, 4A, 250V AC/DC, 22AWG, UL 2661 PVC Cable, Female Straight to Male Straight, 4-Pole, 5M - 884030A09M050
+ / - Hover over image to Zoom
Other Views

    A-Code Double End Cordset, 4A, 250V AC/DC, 22AWG, UL 2661 PVC Cable, Female Straight to Male Straight, 4-Pole, 5M

    Manufacturer: Molex
    Manufacturer #: 884030A09M050
    SKU: 22052445
    $34.11
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:4A
    Color:Yellow
    Conductor Size:22 AWG
    Material:PVC
    Voltage Rating:250V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 884030A09M050
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 4A
    • Conductor Size 22 AWG
    • Material PVC
    • Voltage Rating 250V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Double Ended Cord Set, Female/Male Micro-Change, Straight/Straight, Double End Connector, 4 Pole, PVC Cable Cable, Length 5 M, Nickel Plated Brass Coupling Nut, Application Sensor, Actuator, IP68, Bradconnectivity, Brad Brand