B-Line (Eaton) 884-12SC Type 12 JIC Enclosure, Steel, Screw Cover, 8 x 8 x 4 in. | Graybar Store
     
B-Line (Eaton) - Type 12 JIC Enclosure, Steel, Screw Cover, 8 x 8 x 4 in. - 884-12SC
+ / - Hover over image to Zoom
Other Views

    Type 12 JIC Enclosure, Steel, Screw Cover, 8 x 8 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 884-12SC
    SKU: 94023138
    $184.70
    Checking Pricing
    Items sold in feet or each.
         
    Color:ANSI 61 Grey
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:4 in.
    Material:Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    Height:8 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 884-12SC
    • Color ANSI 61 Grey
    • Application Electrical Control and Instruments
    • Mounting Style Wall Mount
    • Type NEMA 12, IP65, JIC Screw Cover
    • UNSPSC 39121324
    • Depth 4 in.
    • Height 8 in.
    • Width 8 in.
    • Material Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      884-12SC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 12 jic screw cover enclosure, 8x8x4