B-Line (Eaton) 8836 GRTGV NK Type 3R Screw Cover 8x8 Wireway without Knockouts, 3 ft. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Type 3R Screw Cover 8x8 Wireway without Knockouts, 3 ft. - 8836 GRTGV NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 8x8 Wireway without Knockouts, 3 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8836 GRTGV NK
    SKU: 99450860
    $244.47
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Depth (Inches):8.00 In
    Length:36 in. L
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8836 GRTGV NK
    • UNSPSC 39131714
    • Color / Finish PRE-GALVANIZED
    • Depth (Inches) 8.00 In
    • Length 36 in. L
    Product Overview:
    36.00 Galv N3R SC Straight Section W/O KO
    36.00 GALV N3R SC STRAIGHT SECTION W/O KO